Skip to content Skip to navigation menu
SKF2450820

2450820

Metric Non-Split Radial Shaft Seal
Item #100920326
  • Radial Shaft Seal
  • 622.3 mm Shaft Diameter
  • 692.15 mm Housing Bore Diameter
  • 22.23 mm Width
SKF2450820
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 622.3 mm Shaft Diameter
  • 692.15 mm Housing Bore Diameter
  • 22.23 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Lip Type Non-Split
Spring Material Carbon Steel Garter
Construction HDS1
Housing Bore Dia. 692.15 mm
Seal Design Bonded Design
Lip Style Internal
Surface Speed [Nom] 5,000 ft/min
Temperature Range [Min] -40 °F
Case Construction Steel Case w/Inner Case
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Lip Material Nitrile
Seal Application General Purpose
Shaft Dia. 622.3 mm
Temperature Range [Max] 250 °F
Cover/Compensation Ring/Plate Required No
Pressure 10 psi
Inch/Metric Metric
Weight 11.767 LB
EAN or UPC 85311139151
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison