- Radial Shaft Seal
- 622.3 mm Shaft Diameter
- 650.875 mm Housing Bore Diameter
- 15.875 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 622.3 mm |
| Housing Bore Dia. | 650.875 mm |
| Lip Type | Split |
| Weight | 4.517 LB |
| EAN or UPC | 85311314305 |
| Inch/Metric | Metric |
| Shaft Dia. | 622.3 mm |
| Housing Bore Dia. | 650.875 mm |
| Lip Type | Split |
| Weight | 4.517 LB |
| EAN or UPC | 85311314305 |