- Radial Shaft Seal
- 622.3 mm Shaft Diameter
- 647.7 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 622.3 mm |
| Housing Bore Dia. | 647.7 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 4.636 LB |
| EAN or UPC | 85311385459 |
| Shaft Dia. | 622.3 mm |
| Housing Bore Dia. | 647.7 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 4.636 LB |
| EAN or UPC | 85311385459 |