- Radial Shaft Seal
- 619.989 mm Shaft Diameter
- 683.997 mm Housing Bore Diameter
- 19.99 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 619.989 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 683.997 mm |
| Weight | 11.66 LB |
| EAN or UPC | 85311305082 |
| Lip Type | Non-Split |
| Shaft Dia. | 619.989 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 683.997 mm |
| Weight | 11.66 LB |
| EAN or UPC | 85311305082 |