- Radial Shaft Seal
- 61.93 mm Shaft Diameter
- 88.42 mm Housing Bore Diameter
- 11.13 mm Width
description
- Single lip, spring-loaded design with inner cases for greater strength and protection of sealing lip. Greater strength generally is not required for seals under 2" in shaft size. Type CRWH offers a wide range of special materials.
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 88.42 mm |
| Inch/Metric | Metric |
| Construction | CRWH1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 61.93 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Weight | 0.175 LB |
| EAN or UPC | 85311026468 |

