- Radial Shaft Seal
- 62 mm Shaft Diameter
- 78 mm Housing Bore Diameter
- 7 mm Width
| Spring Material | None |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 3 psi |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/o Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Housing Bore Dia. | 78 mm |
| Shaft Dia. | 62 mm |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Construction | HMA8 |
| Weight | 0.125 LB |
| EAN or UPC | 85311180238 |

