- Radial Shaft Seal
- 615.95 mm Shaft Diameter
- 666.75 mm Housing Bore Diameter
- 22.225 mm Width
| Shaft Dia. | 615.95 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 666.75 mm |
| Weight | 15.394 LB |
| EAN or UPC | 85311396097 |
| Shaft Dia. | 615.95 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 666.75 mm |
| Weight | 15.394 LB |
| EAN or UPC | 85311396097 |