- Radial Shaft Seal
- 615.95 mm Shaft Diameter
- 666.75 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Housing Bore Dia. | 666.75 mm |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Shaft Dia. | 615.95 mm |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Weight | 11.461 LB |
| EAN or UPC | 85311138802 |

