- 18.11 in Inner Diameter
- 29.92 in Outer Diameter
- 11.81 in Width
- Brass Cage Material
applications
- Gearboxes
- Crushers
- Vibrating screens
- Fans
- Papermaking machines
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Internal Clearance | CN |
| Inner Ring Width | 11.81 in, 300 mm |
| Element Material | Bearing Steel |
| Material | Steel |
| Row Type | 2 |
| Rolling Element | Spherical |
| Relubrication Feature | With |
| O.D. | 760 mm |
| Rows of Balls | Multi |
| Bore Type | Tapered Bore |
| Cage Type | Solid Machined |
| Width | 11.81 in, 300 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| I.D. | 460 mm |
| Outer Ring Width | 11.81 in, 300 mm |
| Tolerance | Normal (PN) |
| Cage Material | Brass/Bronze |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | Group N |
| Weight | 1263.03 LB |
| EAN or UPC | 7316570886719 |

