- 17.32 in Inner Diameter
- 28.35 in Outer Diameter
- 11.02 in Width
- Brass Cage Material
| Element Material | Bearing Steel |
| Cage Material | Brass |
| Cage Type | Solid Machined |
| Outer Ring Width | 11.02 in, 280 mm |
| Width | 11.02 in, 280 mm |
| Inner Ring Width | 11.02 in, 280 mm |
| Tolerance | Normal (PN) |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| Row Type | 2 |
| Internal Clearance | C3 |
| I.D. | 17.32 in, 440 mm |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| O.D. | 28.35 in, 720 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Relubrication Feature | With |
| Rows of Balls | Multi |
| Weight | 1078.721 LB |
| EAN or UPC | 7316570272727 |

