- Spherical Roller Bearing
- 340 mm ID
- 580 mm OD
- 243 mm Width
- Tapered Bore
| Bearing Type | Radial |
| O.D. | 580 mm |
| Rows of Balls | Double |
| Tolerance | Normal (PN) |
| Material | Steel |
| Inch/Metric | Metric |
| Cage Material | Solid Machined |
| I.D. | 340 mm |
| Radial Internal Clearance | C2 |
| Bore Type | Tapered Bore |
| Weight | 599.216 LB |
| EAN or UPC | 7316570016789 |

