- Radial Bearing Type
- Round Bore Type
- 340 mm Inside Diameter
- 580 mm Outside Diameter
- 243 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| O.D. | 580 mm |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Enclosure | Unsealed |
| Radial Internal Clearance | Group N |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Material | Steel |
| Inch/Metric | Metric |
| Cage Type | Solid Machined |
| I.D. | 340 mm |
| Origin | Spherical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Multi |
| Weight | 608.034 LB |
| EAN or UPC | 7316577119827 |

