- 11.81 in Inner Diameter
- 19.69 in Outer Diameter
- 7.87 in Width
- Bearing Steel Cage Material
| O.D. | 500 mm |
| Cage Type | Sheet Metal |
| Internal Clearance | CN |
| Relubrication Feature | Without |
| Element Material | Bearing Steel |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| I.D. | 300 mm |
| Row Type | 2 |
| Outer Ring Width | 7.87 in, 200 mm |
| Bore Type | Tapered Bore |
| Material | Steel |
| Rows of Balls | Multi |
| Width | 7.87 in, 200 mm |
| Rolling Element | Spherical |
| Inner Ring Width | 7.87 in, 200 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Precision Rating | ABEC 1 |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Weight | 359.574 LB |
| EAN or UPC | 7316570940398 |

