- 8.66 in Inner Diameter
- 14.57 in Outer Diameter
- 5.91 in Width
- Bearing Steel Cage Material
| Cage Type | Sheet Metal |
| Rolling Element | Spherical |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Rows of Balls | Multi |
| Width | 5.91 in, 150 mm |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Inner Ring Width | 5.91 in, 150 mm |
| Tolerance | Normal (PN) |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Radial Internal Clearance | C5 |
| Row Type | 2 |
| O.D. | 14.57 in, 370 mm |
| Inch/Metric | Metric |
| Internal Clearance | C5 |
| Lubrication Hole/Groove | Hole and Groove |
| Outer Ring Width | 5.91 in, 150 mm |
| I.D. | 8.66 in, 220 mm |
| Weight | 154.323 LB |
| EAN or UPC | 7316570017083 |

