- 7.48 in Inner Diameter
- 12.6 in Outer Diameter
- 5.04 in Width
- Bearing Steel Cage Material
| Material | Bearing Steel |
| Radial Internal Clearance | C4 |
| Rolling Element | Spherical |
| Element Material | Bearing Steel |
| Internal Clearance | C4 |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| I.D. | 7.48 in, 190 mm |
| Rows of Balls | Multi |
| Row Type | 2 |
| Relubrication Feature | With |
| Inner Ring Width | 5.04 in, 128 mm |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Outer Ring Width | 5.04 in, 128 mm |
| O.D. | 12.6 in, 320 mm |
| Bore Type | Cylindrical |
| Width | 5.04 in, 128 mm |
| Weight | 96.783 LB |
| EAN or UPC | 7316570176025 |

