- 6.3 in Inner Diameter
- 10.63 in Outer Diameter
- 4.29 in Width
- Bearing Steel Cage Material
| Precision Rating | ABEC 1 |
| O.D. | 270 mm |
| Cage Type | Sheet Metal |
| Radial Internal Clearance | C2 |
| Bore Type | Tapered Bore |
| Element Material | Bearing Steel |
| I.D. | 160 mm |
| Outer Ring Width | 4.29 in, 109 mm |
| Inner Ring Width | 4.29 in, 109 mm |
| Tolerance | Normal (PN) |
| Material | Steel |
| Width | 4.29 in, 109 mm |
| Row Type | 2 |
| Internal Clearance | C2 |
| Inch/Metric | Metric |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Cage Material | Sheet Metal |
| Rolling Element | Spherical |
| Weight | 58.643 LB |
| EAN or UPC | 7316571724317 |

