- 6.3 in Inner Diameter
- 10.63 in Outer Diameter
- 4.29 in Width
- Bearing Steel Cage Material
applications
- Vibrating screens
- Fans
- Papermaking machines
- Gearboxes
- Crushers
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Material | Steel |
| Cage Type | Sheet Metal |
| Relubrication Feature | With |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 4.29 in, 109 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 270 mm |
| Enclosure | Unsealed |
| Outer Ring Width | 4.29 in, 109 mm |
| Internal Clearance | CN |
| Radial Internal Clearance | Group N |
| I.D. | 160 mm |
| Width | 4.29 in, 109 mm |
| Cage Material | Steel |
| Ring Modification | W26 - Six Lubrication Holes in Inner Ring, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W26 & W33 |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Weight | 59.304 LB |
| EAN or UPC | 7316577004895 |

