- 5.91 in Inner Diameter
- 9.84 in Outer Diameter
- 3.94 in Width
- Bearing Steel Cage Material
| Bore Type | Tapered 1:30 |
| Element Material | Bearing Steel |
| I.D. | 5.91 in, 150 mm |
| O.D. | 9.84 in, 250 mm |
| Width | 3.94 in, 100 mm |
| Rows of Balls | Multi |
| Internal Clearance | C4 |
| Precision Rating | ABEC 1 |
| Rolling Element | Spherical |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 3.94 in, 100 mm |
| Outer Ring Width | 3.94 in, 100 mm |
| Weight | 42.836 LB |
| EAN or UPC | 7316571780375 |

