- Radial Bearing Type
- 140 mm Inside Diameter
- 225 mm Outside Diameter
- 85 mm Width
| O.D. | 225 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| I.D. | 140 mm |
| Weight | 28.396 LB |
| EAN or UPC | 7316571554877 |
| O.D. | 225 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| I.D. | 140 mm |
| Weight | 28.396 LB |
| EAN or UPC | 7316571554877 |