- 5.51 in Inner Diameter
- 8.86 in Outer Diameter
- 3.35 in Width
- Bearing Steel Cage Material
| I.D. | 5.51 in, 140 mm |
| Outer Ring Width | 3.35 in, 85 mm |
| Inner Ring Width | 3.35 in, 85 mm |
| Inch/Metric | Metric |
| Row Type | 2 |
| Cage Material | Bearing Steel |
| Rolling Element | Spherical |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Internal Clearance | C2 |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 8.86 in, 225 mm |
| Material | Bearing Steel |
| Width | 3.35 in, 85 mm |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Weight | 28.396 LB |
| EAN or UPC | 7316571151199 |

