- 5.12 in Inner Diameter
- 8.27 in Outer Diameter
- 3.15 in Width
- Bearing Steel Cage Material
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| I.D. | 5.12 in, 130 mm |
| Width | 3.15 in, 80 mm |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 8.27 in, 210 mm |
| Rolling Element | Spherical |
| Element Material | Bearing Steel |
| Inner Ring Width | 3.15 in, 80 mm |
| Outer Ring Width | 3.15 in, 80 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Weight | 0.0 LB |
| EAN or UPC | 7316580025627 |

