- Radial Bearing Type
- 130 mm Inside Diameter
- 210 mm Outside Diameter
- 80 mm Width
| Internal Clearance | CN |
| Rows of Balls | Multi |
| Outside Dia. | 210 mm |
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| I.D. | 130 mm |
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole and Groove |
| Bore Type | Cylindrical |
| Inside Dia. | 130 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 3.15 in, 80 mm |
| Cage Material | Bearing Steel |
| Enclosure | Seal On Both Sides |
| Width | 3.15 in, 80 mm |
| Material | Bearing Steel |
| Lubricant | Grease |
| Precision Rating | ABEC 1 |
| O.D. | 210 mm |
| Row Type | 2 |
| Inner Ring Width | 3.15 in, 80 mm |
| O.D. Type | Cylindrical |
| Weight | 24.692 LB |
| EAN or UPC | 7316572511336 |

