- Radial Bearing Type
- Round Bore Type
- 120 mm Inside Diameter
- 200 mm Outside Diameter
- 80 mm Width
| Internal Clearance | CN |
| Row Type | 2 |
| Element Material | Bearing Steel |
| Enclosure | Double Sealed |
| Bearing Type | Radial |
| I.D. | 120 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 3.15 in, 80 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Seal Type | Contact Seals |
| Rows of Balls | Multi |
| Tolerance | Normal (PN) |
| Cage Type | Sheet Metal |
| Outer Ring Width | 3.15 in, 80 mm |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Material | Steel |
| Outside Dia. | 200 mm |
| Width | 3.15 in, 80 mm |
| Lubricant | Grease |
| Cage Material | Sheet Metal |
| Relubrication Feature | With |
| Rolling Element | Spherical |
| O.D. | 200 mm |
| Radial Internal Clearance | Group N |
| Precision Rating | ABEC 1 |
| Inside Dia. | 120 mm |
| Sealing | Double Sealed |
| Weight | 22.293 LB |
| EAN or UPC | 7316572140680 |

