- Radial Bearing Type
- 120 mm Inside Diameter
- 200 mm Outside Diameter
- 80 mm Width
| Rows of Balls | Multi |
| O.D. | 200 mm |
| Inside Dia. | 120 mm |
| Bore Type | Cylindrical |
| Rolling Element | Spherical |
| Inner Ring Width | 3.15 in, 80 mm |
| Element Material | Bearing Steel |
| I.D. | 120 mm |
| Inch/Metric | Metric |
| Enclosure | Seal On Both Sides |
| Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Width | 3.15 in, 80 mm |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Outer Ring Width | 3.15 in, 80 mm |
| Lubricant | Grease |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Outside Dia. | 200 mm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Weight | 22.293 LB |
| EAN or UPC | 7316573402367 |

