- Radial Bearing Type
- Round Bore Type
- 110 mm Inside Diameter
- 180 mm Outside Diameter
- 69 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Origin | Spherical Radial |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Housing Fillet Radius [Max] | 2 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Radial Internal Clearance | C4 |
| Bore Type | Round Bore |
| Fillet Radius | 2 mm |
| Cage Material | Steel |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 110 mm |
| Limiting Speed - Oil | 1400 rpm |
| Shaft Fillet Radius [Max] | 2.000 mm |
| Enclosure | Unsealed |
| Material | Steel |
| O.D. | 180 mm |
| Cage Type | Sheet Metal |
| Weight | 15.353 LB |
| EAN or UPC | 7316576616501 |

