- 4.33 in Inner Diameter
- 7.09 in Outer Diameter
- 2.72 in Width
- Bearing Steel Cage Material
| Inner Ring Width | 2.72 in, 69 mm |
| Bore Type | Cylindrical |
| Internal Clearance | C4 |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 4.33 in, 110 mm |
| Row Type | 2 |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| O.D. | 7.09 in, 180 mm |
| O.D. Type | Cylindrical |
| Rolling Element | Spherical |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Width | 2.72 in, 69 mm |
| Outer Ring Width | 2.72 in, 69 mm |
| Weight | 15.895 LB |
| EAN or UPC | 7316579322973 |

