- Radial Bearing Type
- 110 mm Inside Diameter
- 180 mm Outside Diameter
- 69 mm Width
| Inside Dia. | 110 mm |
| Width | 2.72 in, 69 mm |
| Rows of Balls | Multi |
| Lubricant | Grease |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| Enclosure | Seal On Both Sides |
| Outside Dia. | 180 mm |
| Bearing Type | Radial |
| Outer Ring Width | 2.72 in, 69 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Rolling Element | Spherical |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.72 in, 69 mm |
| I.D. | 110 mm |
| Cage Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 180 mm |
| Weight | 15.353 LB |
| EAN or UPC | 7316572250679 |

