- 37.4 in Inner Diameter
- 59.06 in Outer Diameter
- 21.46 in Width
- Brass Cage Material
| O.D. Type | Cylindrical |
| O.D. | 59.06 in, 1500 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 21.46 in, 545 mm |
| Internal Clearance | C3H |
| I.D. | 37.4 in, 950 mm |
| Row Type | 2 |
| Cage Material | Brass |
| Bore Type | Tapered 1:30 |
| Outer Ring Width | 21.46 in, 545 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Rolling Element | Spherical |
| Width | 21.46 in, 545 mm |
| Element Material | Bearing Steel |
| Weight | 8487.567 LB |
| EAN or UPC | 7316580027256 |

