- 35.43 in Inner Diameter
- 55.91 in Outer Diameter
- 20.28 in Width
- Brass Cage Material
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| I.D. | 35.43 in, 900 mm |
| Rolling Element | Spherical |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 20.28 in, 515 mm |
| Width | 20.28 in, 515 mm |
| Cage Material | Brass |
| Bore Type | Tapered 1:30 |
| Outer Ring Width | 20.28 in, 515 mm |
| O.D. | 55.91 in, 1420 mm |
| Inch/Metric | Metric |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Internal Clearance | CN |
| Weight | 7000.771 LB |
| EAN or UPC | 7316580027249 |

