- 33.47 in Inner Diameter
- 53.54 in Outer Diameter
- 19.69 in Width
- Brass Cage Material
| Inner Ring Width | 19.69 in, 500 mm |
| Cage Material | Brass |
| I.D. | 33.47 in, 850 mm |
| Internal Clearance | CN |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Bearing Steel |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| Rolling Element | Spherical |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Outer Ring Width | 19.69 in, 500 mm |
| O.D. | 53.54 in, 1360 mm |
| O.D. Type | Cylindrical |
| Width | 19.69 in, 500 mm |
| Bore Type | Cylindrical |
| Weight | 6418.751 LB |
| EAN or UPC | 7316580026778 |

