- 31.5 in Inner Diameter
- 50.39 in Outer Diameter
- 18.7 in Width
- Brass Cage Material
| Precision Rating | ABEC 1 |
| I.D. | 31.5 in, 800 mm |
| O.D. Type | Cylindrical |
| Internal Clearance | C4L |
| Inch/Metric | Metric |
| Row Type | 2 |
| Bore Type | Tapered 1:30 |
| O.D. | 50.39 in, 1280 mm |
| Width | 18.7 in, 475 mm |
| Element Material | Bearing Steel |
| Inner Ring Width | 18.7 in, 475 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Outer Ring Width | 18.7 in, 475 mm |
| Rolling Element | Spherical |
| Cage Material | Brass |
| Material | Bearing Steel |
| Weight | 5282.27 LB |
| EAN or UPC | 7316575842581 |

