- 27.95 in Inner Diameter
- 45.28 in Outer Diameter
- 17.24 in Width
- Radial Bearing
- Brass Cage Material
| Element Material | Bearing Steel |
| Width | 17.24 in, 438 mm |
| Cage Material | Brass |
| Outer Ring Width | 17.24 in, 438 mm |
| Rolling Element | Spherical |
| O.D. | 45.28 in, 1150 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| I.D. | 27.95 in, 710 mm |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Bore Type | Tapered 1:30 |
| Row Type | 2 |
| Inner Ring Width | 17.24 in, 438 mm |
| Weight | 3869.78 LB |
| EAN or UPC | 7316570983968 |

