- 26.38 in Inner Diameter
- 42.91 in Outer Diameter
- 16.22 in Width
- Brass Cage Material
| Precision Rating | ABEC 1 |
| I.D. | 26.38 in, 670 mm |
| Element Material | Bearing Steel |
| Bore Type | Tapered 1:30 |
| Internal Clearance | CN |
| Cage Material | Brass |
| Inner Ring Width | 16.22 in, 412 mm |
| O.D. | 42.91 in, 1090 mm |
| Rolling Element | Spherical |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Row Type | 2 |
| Width | 16.22 in, 412 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Inch/Metric | Metric |
| Outer Ring Width | 16.22 in, 412 mm |
| Weight | 3404.793 LB |
| EAN or UPC | 7316571674650 |

