- 22.05 in Inner Diameter
- 36.22 in Outer Diameter
- 13.98 in Width
- Bearing Steel Cage Material
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 560 mm |
| Outer Ring Width | 13.98 in, 355 mm |
| Rolling Element | Spherical |
| O.D. | 920 mm |
| Relubrication Feature | With |
| Row Type | 2 |
| Tolerance | Normal (PN) |
| Cage Type | Sheet Metal |
| Cage Material | Sheet Metal |
| Material | Steel |
| Inner Ring Width | 13.98 in, 355 mm |
| Internal Clearance | CN |
| Radial Internal Clearance | Group N |
| Width | 13.98 in, 355 mm |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Weight | 2164.937 LB |
| EAN or UPC | 7316571321370 |

