- Tapered (1:30 Taper) Bore
- 500 mm ID x 830 mm OD x 325 mm Wide
- C3 Clearance
- Brass / Bronze Cage
- Std Tolerance
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| O.D. | 830 mm |
| Bearing Type | Radial Bearing |
| Bore Type | Tapered Bore, 1:30 Taper |
| I.D. | 500 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Tolerance | Standard |
| Weight | 1655.67 LB |
| EAN or UPC | 7316577748348 |

