- 19.69 in Inner Diameter
- 32.68 in Outer Diameter
- 12.8 in Width
- Brass Cage Material
| Bore Type | Tapered Bore |
| Outside Dia. | 830 mm |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Cage Type | Solid Machined |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Internal Clearance | CN |
| Inch/Metric | Metric |
| Row Type | 2 |
| I.D. | 500 mm |
| O.D. | 830 mm |
| Width | 12.8 in, 325 mm |
| Rolling Element | Spherical |
| Material | Steel |
| Rows of Balls | Multi |
| Inner Ring Width | 12.8 in, 325 mm |
| Tolerance | Normal (PN) |
| Inside Dia. | 500 mm |
| Radial Internal Clearance | Group N |
| Cage Material | Solid Machined |
| Outer Ring Width | 12.8 in, 325 mm |
| Weight | 1600.554 LB |
| EAN or UPC | 7316571217178 |

