- Spherical Roller Bearing
- 500 mm ID
- 830 mm OD
- 325 mm Width
- Tapered Bore
| Tolerance | Normal (PN) |
| I.D. | 500 mm |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| O.D. | 830 mm |
| Cage Material | Solid Machined |
| Rows of Balls | Double |
| Material | Steel |
| Cage Type | Solid Machined |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Weight | 1655.67 LB |
| EAN or UPC | 7316570198607 |

