- 19.69 in Inner Diameter
- 32.68 in Outer Diameter
- 12.8 in Width
- Brass Cage Material
| Precision Rating | ABEC 1 |
| Relubrication Feature | With |
| Cage Type | Solid Machined |
| I.D. | 500 mm |
| Bore Type | Round Bore |
| Element Material | Bearing Steel |
| O.D. | 830 mm |
| Internal Clearance | CN |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| O.D. Type | Cylindrical |
| Inner Ring Width | 12.8 in, 325 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Solid Machined |
| Material | Steel |
| Rows of Balls | Multi |
| Rolling Element | Spherical |
| Tolerance | Normal (PN) |
| Outer Ring Width | 12.8 in, 325 mm |
| Bearing Type | Radial |
| Row Type | 2 |
| Width | 12.8 in, 325 mm |
| Weight | 1679.92 LB |
| EAN or UPC | 7316571325507 |

