- 19.69 in Inner Diameter
- 32.68 in Outer Diameter
- 12.8 in Width
- Brass Cage Material
| Cage Material | Brass |
| Outer Ring Width | 12.8 in, 325 mm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Width | 12.8 in, 325 mm |
| I.D. | 19.69 in, 500 mm |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Lubrication Hole/Groove | Hole and Groove |
| Internal Clearance | C3 |
| Inner Ring Width | 12.8 in, 325 mm |
| Rolling Element | Spherical |
| Inch/Metric | Metric |
| O.D. | 32.68 in, 830 mm |
| Weight | 1525.86 LB |
| EAN or UPC | 7316570806267 |

