- 49.21 in Inner Diameter
- 76.77 in Outer Diameter
- 27.95 in Width
- Brass Cage Material
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Internal Clearance | C3H |
| Outer Ring Width | 27.95 in, 710 mm |
| Width | 27.95 in, 710 mm |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Row Type | 2 |
| I.D. | 49.21 in, 1250 mm |
| Rolling Element | Spherical |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Bore Type | Tapered 1:30 |
| Inner Ring Width | 27.95 in, 710 mm |
| Element Material | Bearing Steel |
| O.D. | 76.77 in, 1950 mm |
| Weight | 18241.026 LB |
| EAN or UPC | 7316580027126 |

