- 46.46 in Inner Diameter
- 72.84 in Outer Diameter
- 26.38 in Width
- Brass Cage Material
| Width | 26.38 in, 670 mm |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 26.38 in, 670 mm |
| O.D. | 72.84 in, 1850 mm |
| Rolling Element | Spherical |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| I.D. | 46.46 in, 1180 mm |
| O.D. Type | Cylindrical |
| Bore Type | Tapered 1:30 |
| Inch/Metric | Metric |
| Row Type | 2 |
| Internal Clearance | C3H |
| Cage Material | Brass |
| Outer Ring Width | 26.38 in, 670 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Weight | 15260.38 LB |
| EAN or UPC | 7316580027119 |

