- 44.1 in Inner Diameter
- 68.9 in Outer Diameter
- 24.8 in Width
- Brass Cage Material
| Outer Ring Width | 24.8 in, 630 mm |
| Rolling Element | Spherical |
| Width | 24.8 in, 630 mm |
| Inch/Metric | Metric |
| O.D. | 68.9 in, 1750 mm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 24.8 in, 630 mm |
| Bore Type | Tapered 1:30 |
| Internal Clearance | C3H |
| I.D. | 44.1 in, 1120 mm |
| Material | Bearing Steel |
| Cage Material | Brass |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| Weight | 12764.75 LB |
| EAN or UPC | 7316580027102 |

