
- 41.73 in Inner Diameter
- 65.35 in Outer Diameter
- 23.62 in Width
- Brass Cage Material
Internal Clearance | C3H |
Inner Ring Width | 23.62 in, 600 mm |
Precision Rating | ABEC 1 |
Row Type | 2 |
Outer Ring Width | 23.62 in, 600 mm |
I.D. | 41.73 in, 1060 mm |
O.D. | 65.35 in, 1660 mm |
Material | Bearing Steel |
Element Material | Bearing Steel |
Bore Type | Tapered 1:30 |
Inch/Metric | Metric |
Rolling Element | Spherical |
Lubrication Hole/Groove | Hole and Groove |
Width | 23.62 in, 600 mm |
O.D. Type | Cylindrical |
Cage Material | Brass |
Weight | 11036.989 LB |
EAN or UPC | 7316580026990 |
