- 39.37 in Inner Diameter
- 62.21 in Outer Diameter
- 22.84 in Width
- Brass Cage Material
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Brass |
| Rolling Element | Spherical |
| Width | 22.84 in, 580 mm |
| O.D. Type | Cylindrical |
| O.D. | 62.21 in, 1580 mm |
| Row Type | 2 |
| Outer Ring Width | 22.84 in, 580 mm |
| Inner Ring Width | 22.84 in, 580 mm |
| I.D. | 39.37 in, 1000 mm |
| Bore Type | Tapered 1:30 |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Weight | 9972.158 LB |
| EAN or UPC | 7316580026884 |

