
- Radial Shaft Seal
- 240 mm Shaft Diameter
- 275 mm Housing Bore Diameter
- 18 mm Width
Housing Bore Dia. | 275 mm |
Inch/Metric | Metric |
Shaft Dia. | 240 mm |
Lip Type | Non-Split |
Weight | 3.766 LB |
EAN or UPC | 85311385282 |

Housing Bore Dia. | 275 mm |
Inch/Metric | Metric |
Shaft Dia. | 240 mm |
Lip Type | Non-Split |
Weight | 3.766 LB |
EAN or UPC | 85311385282 |