- Radial Shaft Seal
- 240 mm Shaft Diameter
- 275 mm Housing Bore Diameter
- 16 mm Width
| Housing Bore Dia. | 275 mm |
| Shaft Dia. | 240 mm |
| Inch/Metric | Metric |
| Weight | 1.528 LB |
| EAN or UPC | 85311302883 |
| Housing Bore Dia. | 275 mm |
| Shaft Dia. | 240 mm |
| Inch/Metric | Metric |
| Weight | 1.528 LB |
| EAN or UPC | 85311302883 |