- Radial Shaft Seal
- 240 mm Shaft Diameter
- 275 mm Housing Bore Diameter
- 16 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 240 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 275 mm |
| Weight | 3.763 LB |
| EAN or UPC | 85311265072 |
| Lip Type | Non-Split |
| Shaft Dia. | 240 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 275 mm |
| Weight | 3.763 LB |
| EAN or UPC | 85311265072 |