- Radial Shaft Seal
- 240.004 mm Shaft Diameter
- 270.281 mm Housing Bore Diameter
- 16.002 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 240.004 mm |
| Housing Bore Dia. | 270.281 mm |
| Lip Type | Non-Split |
| Weight | 1.295 LB |
| EAN or UPC | 85311460972 |
| Inch/Metric | Metric |
| Shaft Dia. | 240.004 mm |
| Housing Bore Dia. | 270.281 mm |
| Lip Type | Non-Split |
| Weight | 1.295 LB |
| EAN or UPC | 85311460972 |