
- Radial Shaft Seal
- 240 mm Shaft Diameter
- 270 mm Housing Bore Diameter
- 16 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Surface Speed [Nom] | 5,000 ft/min |
Lip Style | Internal |
Lip Material | Nitrile |
Cover/Compensation Ring/Plate Required | No |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Seal Application | General Purpose |
Construction | HDS1 |
Inch/Metric | Metric |
Temperature Range [Max] | 250 °F |
Spring Material | Carbon Steel Garter |
Seal Design | Assembled Design |
Case Construction | Steel Case w/Inner Case |
Shaft Dia. | 240 mm |
Pressure | 10 psi |
Lip Type | Non-Split |
Housing Bore Dia. | 270 mm |
Temperature Range [Min] | -40 °F |
Weight | 3.705 LB |
EAN or UPC | 85311094535 |
