- Radial Shaft Seal
- 240 mm Shaft Diameter
- 270 mm Housing Bore Diameter
- 15 mm Width
| Housing Bore Dia. | 270 mm |
| Shaft Dia. | 240 mm |
| Inch/Metric | Metric |
| Weight | 1.029 LB |
| EAN or UPC | 7316572547939 |
| Housing Bore Dia. | 270 mm |
| Shaft Dia. | 240 mm |
| Inch/Metric | Metric |
| Weight | 1.029 LB |
| EAN or UPC | 7316572547939 |